12 Dia x 12 Shank 2Flute Regular Length Ball Nose HSCO Cobalt End Mill

  • Mfr # 103400

  • Zoro # G207183299


product price:  $33.95
/ea

Key Features

Milling Diameter
1/2 in
End Mill Material
Cobalt
Cutting Direction
Right
Single End/Double End
Single
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103400
Zoro #
G207183299
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
1in
Overall Length
3 in

Details

End Mill Material
Cobalt
Cutting Direction
Right
Single End/Double End
Single
Number of Flutes
2
Finish
Bright

Description

Mill Diameter Inch 12 Number of Flutes 2 Length of Cut Inch 1 Material Cobalt Overall Length Inch 3 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.