
12 Dia x 12 Shank 3Flute Stub Length Fine Pitch Roughing HSCO Cobalt End Mill
Mfr # 104304
Zoro # G907183025
product price:Â $75.79
/ea
Free Shipping & Returns
Key Features
Pitch
Fine
Length of Cut
1/2in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104304
Zoro #
G907183025
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
1/2in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length Type
Stub
Overall Length
2-1/2 in
Details
Pitch
Fine
Center Cutting
Yes
Single End/Double End
Single
Number of Flutes
3
End Mill Material
Cobalt
Cutting Direction
Right
Finish
Bright
Description
Mill Diameter Inch 12 Number of Flutes 3 Pitch Fine Length of Cut Inch 12 Shank Diameter Inch 12 Material Cobalt FinishCoating Bright Overall Length Inch 212 Center Cutting Yes Fine Pitch Roughers This general purpose rougher is designed for high production metal removal in a wide range of work piece material Suitable for a very broad spectrum of materials having high tensile strengths Milled surfaces are of exceptional quality Centre cutting Round profile Single end with weldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.