12 Dia x 12 Shank 4Flute Regular Length Ball Nose HSCO Cobalt End Mill

  • Mfr # 104962

  • Zoro # G807183071


product price:  $47.95
/ea

Key Features

Cutting Direction
Right
End Mill Material
Cobalt
Length of Cut
1-1/4in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104962
Zoro #
G807183071
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1-1/4in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
3-1/4 in

Details

Cutting Direction
Right
End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Single
Finish
Bright

Description

Mill Diameter Inch 12 Number of Flutes 4 Length of Cut Inch 114 Material Cobalt Overall Length Inch 314 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Single The 4 flute Ball End Mills are designed for milling of radius bottom slots, fillets and special contours The end teeth are cut to centre allowing these end mills to drill into material at the beginning of a slotting cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.