
12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill
Mfr # 104091
Zoro # G907183131
product price:Â $92.45
/ea
Free Shipping & Returns
Key Features
Center Cutting
Yes
Length Type
Regular
Number of Flutes
4
Milling Diameter
1/2 in
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104091
Zoro #
G907183131
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length Type
Regular
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
1-1/4in
Overall Length
3-1/4 in
Details
Center Cutting
Yes
Number of Flutes
4
Cutting Direction
Right
Pitch
Coarse
Finish
Bright
Single End/Double End
Single
End Mill Material
Cobalt
Description
Mill Diameter Inch 12 Number of Flutes 4 Pitch Coarse Length of Cut Inch 114 Shank Diameter Inch 12 Material Cobalt FinishCoating Bright Overall Length Inch 314 Center Cutting Yes This general purpose rougher is designed for high production metal removal in a wide range of work piece material Multiple helical flutes Single end with weldon shank Ball end Round profile Coarse pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.