12 Dia x 12 Shank 4Flute Regular Length Centre Cut TiAlN Coated Roughing HSCO Cobalt End Mill

  • Mfr # 103585

  • Zoro # G407183099


product price:  $73.99
/ea

Key Features

Milling Diameter
1/2 in
Length of Cut
1-1/4 in
Overall Length
3-1/4 in
Shank Dia.
1/2 in
End Mill Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103585
Zoro #
G407183099
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/2 in
Length of Cut
1-1/4 in
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Length Type
Regular

Details

End Mill Material
Cobalt
Center Cutting
Yes
Single End/Double End
Single
Finish
TiAlN
Number of Flutes
4
Cutting Direction
Right
Pitch
Coarse

Description

Mill Diameter Inch 12 Number of Flutes 4 Pitch Coarse Length of Cut Inch 114 Shank Diameter Inch 12 Material Cobalt FinishCoating TiAlN Overall Length Inch 314 Center Cutting Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.