12 Dia x 12 Shank 4Flute Regular Length Double End HSCO Cobalt End Mill

  • Mfr # 103384

  • Zoro # G207182889


product price: $45.69
/ea

Key Features

Center Cutting
Yes
Overall Length
4-1/8 in
Milling Diameter
1/2 in
End Mill Material
Cobalt
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103384
Zoro #
G207182889
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4-1/8 in
Milling Diameter
1/2 in
Length of Cut
1in
Shank Dia.
1/2 in
Length Type
Regular

Details

Center Cutting
Yes
End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Double
Helix Angle
30
Cutting Direction
Right
Features
Double end economy. Used for slabbing, shallow pocketing, tracer milling or die sinking and similar operations.
Finish
Bright

Description

Mill Diameter Inch 12 Number of Flutes 4 Material Cobalt Length of Cut Inch 1 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 418 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Double end economy Used for slabbing, shallow pocketing, tracer milling or die sinking and similar operations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.