12 Dia x 12 Shank 4Flute Regular Length Fine Pitch Roughing HSCO Cobalt End Mill

  • Mfr # 104158

  • Zoro # G807183217


product price:  $49.55
/ea

Key Features

Shank Dia.
1/2 in
Finish
Bright
Length Type
Regular
End Mill Material
Cobalt
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104158
Zoro #
G807183217
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/2 in
Length Type
Regular
Overall Length
3-1/4 in
Length of Cut
1-1/4in
Milling Diameter
1/2 in

Details

Finish
Bright
End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Single
Pitch
Fine
Cutting Direction
Right

Description

Mill Diameter Inch 12 Number of Flutes 4 Pitch Fine Length of Cut Inch 114 Shank Diameter Inch 12 Material Cobalt FinishCoating Bright Overall Length Inch 314 Center Cutting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.