1/2" ER32 Sealed Collets

  • Mfr # 338212

  • Zoro # G205875066


product price: $56.79
/ea

Key Features

Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi
Collet Series
ER32
Overall Diameter
33 mm
Type
ER Sealed Collet
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338212
Zoro #
G205875066
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
33 mm
Overall Length
40 in
Size
1/2 in

Details

Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi
Collet Series
ER32
Type
ER Sealed Collet

Description

- Steel sealed for coolant through applications - Pressure resistance tested to 2000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.