Zoro Homepage

1/2 in, CNMG, 1/64 in, Carbide

  • Mfr # 147487PK

  • Zoro # G810710486


product price: $198.99
/pk 10, $19.90/ea
Free Shipping & Returns

Key Features

Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Corner Radius
1/64 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147487PK
Zoro #
G810710486
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
3/16 in
Length
0.508 in

Details

Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Material
Carbide

Description

Insert Style: CNMG Insert Size: 431 Material: Carbide Inscribed Circle Inch: 1/2in Length Decimal Inch: 0.508 Thickness Inch: 3/16in Corner Radius Inch: 1/64in Manufacturer's Grade: MT30P Exclusive design for stainless steel cutting provide longer tool life Wear resistance have been reinforced through high rake angle of chip breaker land

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.