Zoro Homepage

1/2 in, RNGA, Ceramic

  • Mfr # 149480PK

  • Zoro # G110709784


product price: $175.99
/pk 10, $17.60/ea
Free Shipping & Returns

Key Features

Insert Style
RNGA
Inscribed Circle
1/2 in
Insert Size
43
Insert Material
Ceramic
Insert Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149480PK
Zoro #
G110709784
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
43
Insert Thickness
3/16 in
Length
1/2 in

Details

Insert Style
RNGA
Inscribed Circle
1/2 in
Insert Material
Ceramic
Manufacturer's Grade
GP100

Description

Insert Style: RNGA Insert Size: 43 Material: Ceramic Inscribed Circle Inch: 1/2in Length Decimal Inch: 0.5 Thickness Inch: 3/16in Manufacturer's Grade: GP100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.