
1/2 in, SCGT, 1/64 in, Carbide
Mfr # 146101PK
Zoro # G310710696
product price: $295.99
/pk 10, $29.60/ea
Free Shipping & Returns
Key Features
Insert Style
SCGT
Inscribed Circle
1/2 in
Insert Size
431
Corner Radius
1/64 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146101PK
Zoro #
G310710696
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
431
Corner Radius
1/64 in
Insert Thickness
3/16 in
Length
1/2 in
Details
Insert Style
SCGT
Inscribed Circle
1/2 in
Insert Material
Carbide
Description
Insert Style: SCGT Insert Size: 431 Material: Carbide Inscribed Circle Inch: 1/2in Length Inch: 1/2in Thickness Inch: 3/16in Corner Radius Inch: 1/64 Manufacturer's Grade: KT10U Exclusive chip breaker for aluminum and aluminum alloy. Polished, uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.