
1/2 in, SNMA, 3/64 in, Silicon Nitride
Mfr # 149560PK
Zoro # G410711098
product price: $263.99
/pk 10, $26.40/ea
Free Shipping & Returns
Key Features
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
433
Corner Radius
3/64 in
Insert Material
Silicon Nitride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149560PK
Zoro #
G410711098
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
433
Corner Radius
3/64 in
Insert Thickness
3/16 in
Length
1/2 in
Details
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Material
Silicon Nitride
Description
Insert Style: SNMA Insert Size: 433 Material: Silicon Nitride Inscribed Circle Inch: 1/2in Length Inch: 0.5 Thickness Inch: 3/16in Corner Radius Inch: 3/64in Manufacturer's Grade: S400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.