Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in, SNMG, 1/32 in, Carbide

  • Mfr # 147747PK

  • Zoro # G110710346


product price: $211.99
/pk 10, $21.20/ea
Free Shipping & Returns

Key Features

Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Corner Radius
1/32 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147747PK
Zoro #
G110710346
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
3/16 in
Length
1/2 in

Details

Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Material
Carbide

Description

Insert Style: SNMG Insert Size: 432 Material: Carbide Inscribed Circle Inch: 1/2in Length Inch: 1/2in Thickness Inch: 3/16in Corner Radius Inch: 1/32in Manufacturer's Grade: MT30P Exclusive design for stainless steel cutting provide longer tool life Wear resistance have been reinforced through high rake angle of chip breaker land

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.