Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in, SNMG, 1/64 in, Carbide

  • Mfr # 147710PK

  • Zoro # G610709611


product price: $187.99
/pk 10, $18.80/ea
Free Shipping & Returns

Key Features

Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
431
Corner Radius
1/64 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147710PK
Zoro #
G610709611
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
3/16 in
Length
1/2 in

Details

Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Material
Carbide

Description

Insert Style: SNMG Insert Size: 431 Material: Carbide Inscribed Circle Inch: 1/2in Length Inch: 1/2in Thickness Inch: 3/16in Corner Radius Inch: 1/64in Manufacturer's Grade: MT30P Sharp cutting edge generate low cutting force. Specially designed tough main cutting edge. Suitable for cutting of low carbon steel, stainless steel, aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.