
1/2 in, TNGG, 1/64 in, Cermet
Mfr # 149353PK
Zoro # G710709535
product price: $278.99
/pk 10, $27.90/ea
Free Shipping & Returns
Key Features
Insert Style
TNGG
Inscribed Circle
1/2 in
Insert Size
431
Corner Radius
1/64 in
Insert Material
Cermet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149353PK
Zoro #
G710709535
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
431
Corner Radius
1/64 in
Insert Thickness
3/16 in
Length
0.866 in
Details
Insert Style
TNGG
Inscribed Circle
1/2 in
Insert Material
Cermet
Description
Insert Style: TNGG Insert Size: 431 Material: Cermet Inscribed Circle Inch: 1/2in Length Decimal Inch: 0.866 Thickness Inch: 3/16in Corner Radius Inch: 1/64in Manufacturer's Grade: PT25S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.