
1/2 in, TNMG, 3/64 in, Carbide
Mfr # 149288PK
Zoro # G810711025
product price: $263.99
/pk 10, $26.40/ea
Free Shipping & Returns
Key Features
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Corner Radius
3/64 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149288PK
Zoro #
G810711025
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
433
Corner Radius
3/64 in
Insert Thickness
3/16 in
Length
0.886 in
Details
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Material
Carbide
Description
Insert Style: TNMG Insert Size: 433 Material: Carbide Inscribed Circle Inch: 1/2in Length Decimal Inch: 0.886 Thickness Inch: 3/16in Corner Radius Inch: 3/64in Manufacturer's Grade: PT25C Wide available chip control range from medium-finishing to medium-roughing. Suitable chip breaker for CNC machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.