
130mm Dia x 12 Shank 4Flute Regular Length HSCO Cobalt End Mill
Mfr # 103750
Zoro # G307183311
product price: $39.69
/eaKey Features
Center Cutting
Yes
Shank Dia.
1/2 in
Milling Diameter
13 mm
Helix Angle
30
Length Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103750
Zoro #
G307183311
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/2 in
Milling Diameter
13 mm
Length Type
Regular
Length of Cut
1-1/4in
Overall Length
3-1/4 in
Details
Center Cutting
Yes
Helix Angle
30
Cutting Direction
Right
Finish
Bright
Single End/Double End
Single
End Mill Material
Cobalt
Number of Flutes
4
Description
Mill Diameter mm 13 Number of Flutes 4 Material Cobalt Length of Cut Inch 114 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 314 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting Single end weldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.