1364 Dia x 14 Shank 3Flute Long Length Throwaway HSCO Cobalt End Mill

  • Mfr # 103612

  • Zoro # G107183115


product price:  $14.45
/ea

Key Features

Features
Weldon flat shank
Length of Cut
15/32in
Single End/Double End
Single
Milling Diameter
13/64 in
Helix Angle
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103612
Zoro #
G107183115
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
15/32in
Milling Diameter
13/64 in
Overall Length
1-11/16 in
Shank Dia.
1/4 in
Length Type
Long

Details

Features
Weldon flat shank
Single End/Double End
Single
Helix Angle
30
Center Cutting
Yes
Number of Flutes
3
Finish
Bright
End Mill Material
Cobalt
Cutting Direction
Right

Description

Mill Diameter Inch 1364 Number of Flutes 3 Material Cobalt Length of Cut Inch 1532 Shank Diameter Inch 14 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 11116 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Weldon flat shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.