
13/64" Diameter x 1/4" Shank 4-Flute Regular Length Yellow Series Carbide End Mills
Mfr # 102843
Zoro # G505880647
product price:Â $21.59
/eaKey Features
Material
Solid Carbide
Number of Flutes
4
Length of Cut
5/8 in
Center Cutting
Yes
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102843
Zoro #
G505880647
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2-1/2 in
Milling Diameter
13/64 in
Length of Cut
5/8 in
Shank Dia.
1/4 in
Dimension Type
Regular
Details
Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Center Cutting
Yes
Single End/Double End
Single
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.