
138 Dia x 1 Shank MultiFlute Regular Length Weldon Shank HSCO Cobalt End Mill
Mfr # 103265
Zoro # G107183153
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Shank Dia.
1 in
Center Cutting
Yes
Length Type
Regular
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103265
Zoro #
G107183153
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1 in
Length Type
Regular
Milling Diameter
1-3/8 in
Length of Cut
2in
Overall Length
4-1/2 in
Details
Number of Flutes
6
Center Cutting
Yes
Single End/Double End
Single
Finish
Bright
Cutting Direction
Right
Helix Angle
30
End Mill Material
Cobalt
Description
Mill Diameter Inch 138 Number of Flutes 6 Material Cobalt Length of Cut Inch 2 Shank Diameter Inch 1 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.