This item is Discontinued.

Sowa 14 Dia x 38 Shank 2Flute Extended Shank Ball Nose HSCO Cobalt End Mill 103412

14 Dia x 38 Shank 2Flute Extended Shank Ball Nose HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103412
  • Zoro # G107183177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103412
Zoro #
G107183177
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 14 Number of Flutes 2 Length of Cut Inch 58 Material Cobalt Overall Length Inch 3116 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.