
14 Dia x 38 Shank 2Flute Long Length HSCO Cobalt End Mill
Mfr # 103130
Zoro # G807183248
product price: $27.99
/eaKey Features
Number of Flutes
2
Single End/Double End
Single
Milling Diameter
1/4 in
Center Cutting
Yes
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103130
Zoro #
G807183248
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/4 in
Length of Cut
1-1/4in
Shank Dia.
3/8 in
Length Type
Long
Overall Length
3-1/8 in
Details
Number of Flutes
2
Single End/Double End
Single
Center Cutting
Yes
Cutting Direction
Right
Helix Angle
30
End Mill Material
Cobalt
Finish
Bright
Description
Mill Diameter Inch 14 Number of Flutes 2 Material Cobalt Length of Cut Inch 114 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 318 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.