Zoro Homepage

14 Dia x 38 Shank 2Flute Regular Length Double End HSCO Cobalt End Mill

  • Mfr # 103188

  • Zoro # G007183307


product price: $21.15
/ea

Key Features

Number of Flutes
2
Finish
Bright
Cutting Direction
Right
Length of Cut
1/2in
Milling Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103188
Zoro #
G007183307
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1/2in
Milling Diameter
1/4 in
Overall Length
3-1/8 in
Shank Dia.
3/8 in
Length Type
Regular

Details

Number of Flutes
2
Finish
Bright
Cutting Direction
Right
Single End/Double End
Double
Center Cutting
Yes
End Mill Material
Cobalt
Helix Angle
30

Description

Mill Diameter Inch 14 Number of Flutes 2 Material Cobalt Length of Cut Inch 12 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 318 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Excellent tool geometry for slotting, keying and general purpose milling, plus the added economy offered by the doubleend design 2 helical flutes Centre cutting Double end with weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.