14 Dia x 38 Shank 3Flute Regular Length Combination Shank Roughing HSCO Cobalt End Mill

  • Mfr # 103950

  • Zoro # G907183179


product price:  $20.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103950
Zoro #
G907183179
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 14 Number of Flutes 3 Pitch Coarse Length of Cut Inch 58 Shank Diameter Inch 38 Material Cobalt FinishCoating Bright Overall Length Inch 2716 Center Cutting No Multiple Flute This general purpose rougher is designed for high production metal removal in a wide range of work piece material It is recommended for cutting steel grades and many nonferrous materials The end tooth of this tool has a centre hole design for many accurate resharpenings Coarse pitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.