14 Dia x 38 Shank 3Flute Regular Length Fine Pitch Roughing HSCO Cobalt End Mill

  • Mfr # 104150

  • Zoro # G907182967


product price:  $41.89
/ea

Key Features

Length Type
Regular
Cutting Direction
Right
Number of Flutes
3
End Mill Material
Cobalt
Overall Length
2-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104150
Zoro #
G907182967
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Type
Regular
Overall Length
2-7/16 in
Length of Cut
5/8in
Milling Diameter
1/4 in
Shank Dia.
3/8 in

Details

Cutting Direction
Right
Number of Flutes
3
End Mill Material
Cobalt
Pitch
Fine
Finish
Bright
Single End/Double End
Single

Description

Mill Diameter Inch 14 Number of Flutes 3 Pitch Fine Length of Cut Inch 58 Shank Diameter Inch 38 Material Cobalt FinishCoating Bright Overall Length Inch 2716 Center Cutting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.