14 Dia x 38 Shank 3Flute Regular Length Weldon Shank TiAlN Coated Roughing HSCO Cobalt End Mill

  • Mfr # 104500

  • Zoro # G707182945


product price:  $49.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104500
Zoro #
G707182945
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 14 Number of Flutes 3 Pitch Coarse Length of Cut Inch 58 Shank Diameter Inch 38 Material Cobalt FinishCoating TiAlN Overall Length Inch 2716 Center Cutting No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.