14 Dia x 38 Shank 4Flute Regular Length Ball Nose HSCO Cobalt End Mill

  • Mfr # 104954

  • Zoro # G707182839


product price:  $34.85
/ea

Key Features

Cutting Direction
Right
Finish
Bright
Single End/Double End
Single
Overall Length
2-7/16 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104954
Zoro #
G707182839
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-7/16 in
Shank Dia.
3/8 in
Length of Cut
5/8in
Milling Diameter
1/4 in

Details

Cutting Direction
Right
Finish
Bright
Single End/Double End
Single
Number of Flutes
4
End Mill Material
Cobalt

Description

Mill Diameter Inch 14 Number of Flutes 4 Length of Cut Inch 58 Material Cobalt Overall Length Inch 2716 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single The 4 flute Ball End Mills are designed for milling of radius bottom slots, fillets and special contours The end teeth are cut to centre allowing these end mills to drill into material at the beginning of a slotting cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.