
14 Dia x 38 Shank 4Flute Regular Length Double End HSCO Cobalt End Mill
Mfr # 103381
Zoro # G807182937
product price: $26.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103381
Zoro #
G807182937
UPC #
-
Country of Origin
Korea, Republic of
Description
Mill Diameter Inch 14 Number of Flutes 4 Material Cobalt Length of Cut Inch 58 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 338 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Double end economy Used for slabbing, shallow pocketing, tracer milling or die sinking and similar operations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.