
1/4 in, CCMT, 1/64 in, Carbide
Mfr # 149255PK
Zoro # G610709741
product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns
Key Features
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Corner Radius
1/64 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149255PK
Zoro #
G610709741
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
3/32 in
Length
0.256 in
Details
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Material
Carbide
Description
Insert Style: CCMT Insert Size: 21.51 Material: Carbide Inscribed Circle Inch: 1/4in Length Decimal Inch: 0.256 Thickness Inch: 3/32in Corner Radius Inch: 1/64in Manufacturer's Grade: MT15C Excellent chip control at wide range of cutting conditions. Suitable for stainless steel cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.