Zoro Homepage

1/4 in, DCMT, 0.008 in, Carbide

  • Mfr # 149469PK

  • Zoro # G510709636


product price: $170.99
/pk 10, $17.10/ea
Free Shipping & Returns

Key Features

Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Corner Radius
0.008 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149469PK
Zoro #
G510709636
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
21.50.5
Corner Radius
0.008 in
Insert Thickness
3/32 in
Length
0.307 in

Details

Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Material
Carbide

Description

Insert Style: DCMT Insert Size: 21.50.5 Material: Carbide Inscribed Circle Inch: 1/4in Length Decimal: 0.307in Thickness Inch: 3/32in Corner Radius Decimal Inch: 0.008in Manufacturer's Grade: PT15C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.