Zoro Homepage

1/4 in, DCMT, 1/64 in, Carbide

  • Mfr # 149260PK

  • Zoro # G910709779


product price: $188.99
/pk 10, $18.90/ea
Free Shipping & Returns

Key Features

Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Corner Radius
1/64 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149260PK
Zoro #
G910709779
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
3/32 in
Length
0.307 in

Details

Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Material
Carbide

Description

Insert Style: DCMT Insert Size: 21.51 Material: Carbide Inscribed Circle Inch: 1/4in Length Decimal Inch: 0.307 Thickness Inch: 3/32in Corner Radius Inch: 1/64in Manufacturer's Grade: PT25C Excellent chip control at wide range of cutting conditions. Suitable for stainless steel cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.