
140mm Dia x 12 Shank 2Flute Regular Length HSCO Cobalt End Mill
Mfr # 103718
Zoro # G907183070
product price: $41.85
/eaKey Features
Helix Angle
30
Shank Dia.
1/2 in
Length Type
Regular
End Mill Material
Cobalt
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103718
Zoro #
G907183070
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/2 in
Length Type
Regular
Length of Cut
1-1/8in
Overall Length
3-1/8 in
Milling Diameter
14 mm
Details
Helix Angle
30
End Mill Material
Cobalt
Cutting Direction
Right
Single End/Double End
Single
Center Cutting
Yes
Number of Flutes
2
Finish
Bright
Description
Mill Diameter mm 14 Number of Flutes 2 Material Cobalt Length of Cut Inch 118 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 318 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Single end with weldon shank Centre cutting Keyway tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.