Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa 1532 Dia x 12 Shank 2Flute Regular Length Double End HSCO Cobalt End Mill 103202

1532 Dia x 12 Shank 2Flute Regular Length Double End HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103202
  • Zoro # G407182856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103202
Zoro #
G407182856
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 1532 Number of Flutes 2 Material Cobalt Length of Cut Inch 1316 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 334 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Excellent tool geometry for slotting, keying and general purpose milling, plus the added economy offered by the doubleend design 2 helical flutes Centre cutting Double end with weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.