Zoro Homepage

15/32 in, RDKT, Carbide

  • Mfr # 146552PK

  • Zoro # G910710638


product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns

Key Features

Insert Style
RDKT
Inscribed Circle
15/32 in
Insert Size
1204
Insert Material
Carbide
Manufacturer's Grade
PTM50P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146552PK
Zoro #
G910710638
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
1204

Details

Insert Style
RDKT
Inscribed Circle
15/32 in
Insert Material
Carbide
Manufacturer's Grade
PTM50P

Description

Insert Style: RDKT Insert Size: 1204 Material: Carbide Manufacturer's Grade: PTM50P Inscribed Circle Inch: 15/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.