Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/64" ER11 Sealed Collets

  • Mfr # 337628

  • Zoro # G205874472


product price: $56.99
/ea

Key Features

Overall Diameter
11.5 mm
Features
Steel sealed for coolant through applications, Pressure resistance tested to 500 psi
Type
ER Sealed Collet
Overall Length
18 in
Collet Series
ER11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337628
Zoro #
G205874472
UPC #
-
Country of Origin
India

Dimensions

Overall Diameter
11.5 mm
Size
15/64 in
Overall Length
18 in

Details

Features
Steel sealed for coolant through applications, Pressure resistance tested to 500 psi
Type
ER Sealed Collet
Collet Series
ER11

Description

- Steel sealed for coolant through applications - Pressure resistance tested to 500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.