16.0mm Diameter x 16mm Shank 2-Flute Long Length Blue Series Carbide End Mills

  • Mfr # 101568

  • Zoro # G305880687


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30
Milling Diameter
16 mm
Flute Direction
Right
Dimension Type
Long
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101568
Zoro #
G305880687
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
16 mm
Dimension Type
Long
Shank Dia.
16 mm
Overall Length
127 mm
Length of Cut
57 mm

Details

Helix Angle
30
Flute Direction
Right
Single or Double End
Single
Center Cutting
Yes
Number of Flutes
2
Cutting Direction
Right
Finish
Bright
Material
Solid Carbide

Description

Long Length end mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.