18 Dia x 14 Shank 3Flute Short Length Throwaway HSCO Cobalt End Mill

  • Mfr # 103584

  • Zoro # G907183018


product price:  $12.99
/ea

Key Features

Length of Cut
3/16in
Cutting Direction
Right
Shank Dia.
1/4 in
Helix Angle
30
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103584
Zoro #
G907183018
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
3/16in
Shank Dia.
1/4 in
Milling Diameter
1/8 in
Overall Length
1-3/32 in
Length Type
Short

Details

Cutting Direction
Right
Helix Angle
30
Number of Flutes
3
Center Cutting
Yes
Finish
Bright
Single End/Double End
Single
End Mill Material
Cobalt

Description

Mill Diameter Inch 18 Number of Flutes 3 Material Cobalt Length of Cut Inch 316 Shank Diameter Inch 14 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 1332 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Well balanced web design to minimize deflection and chattering 3 helical flutes Single end with weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.