This item is Discontinued.

Sowa 18 Dia x 18 Shank 2Flute Regular Length Spherical Ball End Typhoon Red Series Carbide End Mill 153110

18 Dia x 18 Shank 2Flute Regular Length Spherical Ball End Typhoon Red Series Carbide End Mill (Discontinued)

  • Mfr # 153110
  • Zoro # G407187691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153110
Zoro #
G407187691
UPC #
-
Country of Origin
United States

Description

Mill Diameter Inch 18 Number of Flutes 2 Length of Cut Inch 332 Material Solid Carbide Overall Length Inch 112 Shank Diameter Inch 18 FinishCoating Modified AlTiN Single or Double End Single High performance ball nose plus end mills are used in the mold industry and have a full 220 degree arc cutting capability Modified AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.