
18 Dia x 18 Shank 3Flute 40Deg Helix TiCN Coated Green Series Carbide End Mill
Mfr # 153358
Zoro # G107187687
product price:Â $15.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
153358
Zoro #
G107187687
UPC #
-
Country of Origin
United States
Description
Mill Diameter Inch 18 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 12 Shank Diameter Inch 18 FinishCoating TiCN Single or Double End Single Center Cutting Yes Overall Length Inch 112 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.