This item is Discontinued.

Sowa 18 Dia x 316 Shank 2Flute Long Length Ball Nose Double End Miniature HSCO Cobalt End Mill 103501

18 Dia x 316 Shank 2Flute Long Length Ball Nose Double End Miniature HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103501
  • Zoro # G707183300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103501
Zoro #
G707183300
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 18 Number of Flutes 2 Length of Cut Inch 34 Material Cobalt Overall Length Inch 318 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Longer flute length Helical flute on the nose radius Suitable for high efficiency copying process and cutting of die mold corner radius Long length 2 helical flutes, ball end Double end with straight shank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.