
18 Dia x 316 Shank 2Flute Long Length Double End Miniature HSCO Cobalt End Mill
Mfr # 103456
Zoro # G207183152
product price:Â $28.65
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103456
Zoro #
G207183152
UPC #
-
Country of Origin
Korea, Republic of
Description
Mill Diameter Inch 18 Number of Flutes 2 Material Cobalt Length of Cut Inch 34 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 318 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Longer flute length Suitable for finishing of precision components such as watch, camera and electronic apparatus molds Long length 2 helical flutes Double end with straight shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.