18 Dia x 316 Shank 2Flute Stub Length Ball Nose Double End Miniature HSCO Cobalt End Mill
- Mfr # 103272
- Zoro # G207183282
product price:Â
$
41.89
/ea
Key Features
Milling Diameter
1/8 in
Length of Cut
3/16in
Overall Length
2 in
Shank Dia.
3/16 in
End Mill Material
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103272
- Zoro #
- G207183282
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Milling Diameter
- 1/8 in
- Length of Cut
- 3/16in
- Overall Length
- 2 in
- Shank Dia.
- 3/16 in
Details
- End Mill Material
- Cobalt
- Number of Flutes
- 2
- Single End/Double End
- Single
- Cutting Direction
- Right
- Finish
- Bright
Description
Mill Diameter Inch 18 Number of Flutes 2 Length of Cut Inch 316 Material Cobalt Overall Length Inch 2 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Single Helical flute on the nose radius Suitable for high efficiency copying process and cutting of die mold corner radius Stub length 2 helical flutes, ball end Double end with straight shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.