
18 Dia x 316 Shank 4Flute Long Length Double End Miniature HSCO Cobalt End Mill
Mfr # 103483
Zoro # G607182892
product price:Â $22.29
/eaKey Features
Center Cutting
Yes
Helix Angle
30
Length of Cut
3/4in
Single End/Double End
Double
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103483
Zoro #
G607182892
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
3/4in
Length Type
Long
Shank Dia.
3/16 in
Milling Diameter
1/8 in
Overall Length
3-1/8 in
Details
Center Cutting
Yes
Helix Angle
30
Single End/Double End
Double
Cutting Direction
Right
Finish
Bright
Features
Longer flute length. Suitable for finishing of precision components such as watch, camera and electronic apparatus molds.
Number of Flutes
4
End Mill Material
Cobalt
Description
Mill Diameter Inch 18 Number of Flutes 4 Material Cobalt Length of Cut Inch 34 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 318 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Longer flute length Suitable for finishing of precision components such as watch, camera and electronic apparatus molds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.