Zoro Homepage

18 Dia x 38 Shank 2Flute Regular Length Double End HSCO Cobalt End Mill

  • Mfr # 103180

  • Zoro # G807183156


product price: $23.55
/ea

Key Features

Milling Diameter
1/8 in
Center Cutting
Yes
Cutting Direction
Right
End Mill Material
Cobalt
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103180
Zoro #
G807183156
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/8 in
Length of Cut
3/8in
Length Type
Regular
Shank Dia.
3/8 in
Overall Length
3-1/16 in

Details

Center Cutting
Yes
Cutting Direction
Right
End Mill Material
Cobalt
Number of Flutes
2
Helix Angle
30
Single End/Double End
Double
Finish
Bright

Description

Mill Diameter Inch 18 Number of Flutes 2 Material Cobalt Length of Cut Inch 38 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 3116 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Excellent tool geometry for slotting, keying and general purpose milling, plus the added economy offered by the doubleend design 2 helical flutes Centre cutting Double end with weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.