18 Dia x 38 Shank MultiFlute Regular Length Weldon Shank HSCO Cobalt End Mill

  • Mfr # 103222

  • Zoro # G207182865


product price: $15.15
/ea

Key Features

Helix Angle
30
Single End/Double End
Single
Shank Dia.
3/8 in
Cutting Direction
Right
Length of Cut
3/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103222
Zoro #
G207182865
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/8 in
Length of Cut
3/8in
Length Type
Regular
Milling Diameter
1/8 in
Overall Length
2-5/16 in

Details

Helix Angle
30
Single End/Double End
Single
Cutting Direction
Right
Center Cutting
Yes
End Mill Material
Cobalt
Finish
Bright
Number of Flutes
4

Description

Mill Diameter Inch 18 Number of Flutes 4 Material Cobalt Length of Cut Inch 38 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2516 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.