
1/8" Diameter x 1/8" Shank 2-Flute Long Length Blue Series Carbide End Mills
Mfr # 102961
Zoro # G305881066
product price:Â $11.15
/eaKey Features
Cutting Direction
Right
Helix Angle
30
Number of Flutes
2
Finish
Bright
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102961
Zoro #
G305881066
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/8 in
Milling Diameter
1/8 in
Dimension Type
Long
Overall Length
2-1/4 in
Length of Cut
3/4in
Details
Cutting Direction
Right
Helix Angle
30
Number of Flutes
2
Finish
Bright
Center Cutting
Yes
Single or Double End
Single
Flute Direction
Right
Material
Solid Carbide
Description
Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills. TiAlN Coated for increased speed and feed capabilities and enhanced tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.