This item is Discontinued.

Sowa 1DiaX1 Shank 0030 Radius 2Flute Regular Length Corner Radius TiCN Green Series Carbide End Mill 153418

1DiaX1 Shank 0030 Radius 2Flute Regular Length Corner Radius TiCN Green Series Carbide End Mill (Discontinued)

  • Mfr # 153418
  • Zoro # G107187595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153418
Zoro #
G107187595
UPC #
-
Country of Origin
United States

Description

Mill Diameter Inch 1 End Type Corner Radius Corner Radius Decimal Inch 003 Number of Flutes 2 Material Solid Carbide FinishCoating TiCN Length of Cut Inch 112 Shank Diameter Inch 1 Overall Length Inch 4 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates Excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.