This item is Discontinued.

Sowa 2 Dia x 114 Shank 2Flute Regular Length HSS End Mill For Aluminum 103517

2 Dia x 114 Shank 2Flute Regular Length HSS End Mill For Aluminum (Discontinued)

  • Mfr # 103517
  • Zoro # G407179412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103517
Zoro #
G407179412
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 2 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 2 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.