2 Dia x 114 Shank MultiFlute Regular Length Weldon Shank HSCO Cobalt End Mill

  • Mfr # 103269

  • Zoro # G107183269


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30
Number of Flutes
6
Single End/Double End
Single
Cutting Direction
Right
Length of Cut
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103269
Zoro #
G107183269
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
2in
Shank Dia.
1-1/4 in
Milling Diameter
2 in
Length Type
Regular
Overall Length
4-1/2 in

Details

Helix Angle
30
Number of Flutes
6
Single End/Double End
Single
Cutting Direction
Right
Center Cutting
Yes
End Mill Material
Cobalt
Finish
Bright

Description

Mill Diameter Inch 2 Number of Flutes 6 Material Cobalt Length of Cut Inch 2 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.