This item is Discontinued.

Sowa 2 Dia x 2 Shank 8Flute Long Length Weldon Shank Roughing HSCO Cobalt End Mill 103929

2 Dia x 2 Shank 8Flute Long Length Weldon Shank Roughing HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103929
  • Zoro # G707182990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103929
Zoro #
G707182990
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 2 Number of Flutes 8 Pitch Coarse Length of Cut Inch 8 Shank Diameter Inch 2 Material Cobalt FinishCoating Bright Overall Length Inch 1134 Center Cutting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.